UVEX 69352 2 TREND S3 FO SR BOOT BLACK/BLUE EU46 UK11 W11
UVEX 2 trend 69352 ESD safety boots
See technical informationReferences
Uvex:69352-46
Rubix:237A2107
EAN:4031101769769

Product details : UVEX 69352 2 TREND S3 FO SR BOOT BLACK/BLUE EU46 UK11 W11
Maximum comfort and safety for everyday work<br/>• Upper made of full-grain, soft smooth leather<br/>• Distance mesh lining<br/>• Ergonomically designed outsole made of dual-density polyurethane<br/>• Steel toe cap• Puncture-resistant steel midsole• Removable, antistatic comfort footbed• Stabilizing heel cap prevents twisting• Dirt- and heat-resistant lacing system• Reflective elements• Silicone-free sole material• Suitable for insoles• Color: blue/black• Protection class: S3 SRC• Width 11• Application: For medium-duty applications in industry and trade
Technical specifications
Attributes
| EU shoe size | 46 |
|---|---|
| Collar height | high |
| Colour | black |
| Main material | leather |
Show UNSPSC/ECL@SS
£ 115.77 excl. VAT
/ Each
£ 138.92 incl. VAT
- Usually arrives within 14 working days
