FW39 - Steelite Ladies Safety Trainer S1P HRO
EU shoe size | 42 |
---|---|
Colour | Black |
Main material | Leather |
EU shoe size | 42 |
---|---|
Colour | Black |
Main material | Leather |
Type of soles | Metal |
Weight | 84 g |
Material | Split Leather |
Secondary colour | Pink |
Usually arrives within 14 working days