FW57 - Steelite All Weather Boot S3 WR
EU shoe size | 43 |
---|---|
Colour | Black |
Main material | Leather |
EU shoe size | 43 |
---|---|
Colour | Black |
Main material | Leather |
Water proof | Yes |
Type of soles | Anti-Static;PU;TPU |
Security Category | S7 |
Slip resistance | Yes |
No laces/slip-on | No |
Type of closure | Lace up |
Material | Crazy Horse Leather (Upper);Polyurethane (Out Sole);Steel (Toe Cap, Mid Sole) |
Secondary colour | White |
In stock: Next day delivery