Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Personal protective equipment
(47,816)
Hygiene
(1,329)
Environment and safety
(8,291)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(730)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Foot protection
Unisex safety shoes
Unisex safety shoes
MASCOT F0114 TRIVOR SAFETY BOOT BLACK EU44 UK10
MASCOT F0114 TRIVOR SAFETY BOOT BLACK EU44 UK10
Unisex safety shoes Mascot
References
mascot:
F0114-937-0911-1144
rubix:
227A4332
ean:
5711074446971
Technical specifications
EU shoe size
44
Collar height
High
Colour
Black
See all Specifications
Product details
Technical specifications
Product details : MASCOT F0114 TRIVOR SAFETY BOOT BLACK EU44 UK10
Technical specifications
Attributes
EU shoe size
44
Collar height
High
Colour
Black
Main material
Leather
ESD
Yes
Secondary colour
Blue
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
103.90
excl. VAT
/
Each
£
124.68
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
U-POWER BC20315-36 TUDOR S1P SRC BLK LOWSHOE SIZE 36/3
JALAS 3400A MONZA SPORT SANDAL S1 SRC EU40 UK6.5
V12 V6863.01 RHINO STS BLACK S3 SRC SCUFF CAP BOOT UK7 EU41
UVEX 8511845 X-TENDED SUPPORT SHOES S1 SRC ESD BLACK SIZE 45/10.5
U-POWER RL20036-41 POINT ESD S1P SRC GRY/GRN LOWSHOE SIZE 41/7
U-POWER RR10454-37 TERRANOVA S3 SRC BLK BOOT SIZE 37/4
JALAS 3075 STREET MID CUT BOOT S3 SRC EU40 UK6.5
PORTWEST FW03BKR43 S3 STEELITE BOOT BLACK SIZE 43/9
JALAS 1510 GRAN PREMIO ANTISLIP SANDAL S1 HRO FO EU37 UK4
PORTWEST FC10BKR46 COMPOSITELITE BOOT BLACK SIZE 46/11
JALAS 9552 DRYLOCK COMBAT HIGH CUT BOOT O6 HRO FO LG EU40 UK6.5
U-POWER RR20196-43 BREZZA S1P SRC GRY LOWSHOE SIZE 43/9
JALAS 3100 MONZA GRIP SANDAL S1 HRO FO EU46 UK11
JALAS 9975 EXALTER MID CUT BOOT S3 SRC HRO EU40 UK6.5
U-POWER SN10014-44 LION S3 SRC BLK BOOT SIZE 44/10