PORTWEST FW57BRR38 ALL WEATHER BOOT 38/5 BROWN SIZE


FW57 - Steelite All Weather Boot S3 WR

References
portwest:FW57BRR38
rubix:2589858
ean:5036108283729
brand logo
brand logo
Technical specifications
EU shoe size38
Colourbrown
Main materialleather
See all Specifications

Product details : PORTWEST FW57BRR38 ALL WEATHER BOOT 38/5 BROWN SIZE


This S3 boot features a waterproof and breathable membrane that is perfect for use in all conditions. Steel toecap and midsole for total protection with a tough TPU outsole for greater stability and abrasion. Protective steel toecap. Steel midsole.
Anti-static footwear. Energy Absorbing Seat Region. 100% Waterproof membrane. SRC - Slip resistant outsole to prevent slips and trips on ceramic and steel surfaces. Heat resistant outsole - 120°C. Fuel and oil resistant outsole. Dual density sole unit.
Standard : EN20345 S3 Wr

Technical specifications


Attributes
EU shoe size38
Colourbrown
Main materialleather
Materialcow nubuck leather
Show UNSPSC/ECL@SS
£ 61.38 excl. VAT
/ Each
£ 73.66 incl. VAT
  • Usually arrives within 14 working days