Safety Shoe Uvex 1 X-tended Support S3
EU shoe size | 47 |
---|---|
Collar height | low |
Colour | black |
EU shoe size | 47 |
---|---|
Collar height | low |
Colour | black |
Main material | microvelour |
ESD | yes |
Security Category | s3 |
Slip resistance | yes |
Non-magnetic | yes |
Material | micro velours |
Delivery usually within ( 5 ) days