PORTWEST STEELITE FW63 S1P TREKKER BOOT SIZE 8


FW63 - Steelite Trekker Boot S1P

References
portwest:FW63BKR42
rubix:2006689
brand logo
brand logo
Technical specifications
EU shoe size42
ColourBlack
Main materialLeather
See all Specifications

Product details : PORTWEST STEELITE FW63 S1P TREKKER BOOT SIZE 8


S1P Trekker boot in a workwear friendly colour combination of black/grey with breathable inner lining and closed eyelets. Protective steel toecap. Steel midsole. Anti-static footwear. Energy Absorbing Seat Region. SRC - Slip resistant outsole to prevent slips and trips on ceramic and steel surfaces. Fuel and oil resistant outsole. Dual density sole unit. Protective steel toecap. Puncture resistant steel midsole.
Standard : EN20345 S1P

Technical specifications


Attributes
EU shoe size42
ColourBlack
Main materialLeather
MaterialCow Suede Leather
Secondary colourGrey
Show UNSPSC/ECL@SS
£ 33.92 excl. VAT
/ Each
£ 40.70 incl. VAT
  • Usually arrives within 14 working days