V12 V1940 TORQUE IGS GREY S1P HRO SRC HIKER UK13 EU48

V1940 Torque IGS

See technical informationSee documents
References
V12 Footwear:V1940-48
Rubix:207A5864
EAN:5055327313352
brand logo
Technical specifications
EU shoe size48
Colourgrey
Main materialrubber
Documents

Product details : V12 V1940 TORQUE IGS GREY S1P HRO SRC HIKER UK13 EU48


The Torque IGS is a sturdy, comfortable hiker, offering a lightweight nano composite toecap and protective midsole, for comfort and durability. Constructed from advanced materials, this grey toned, leather free hiker is completely Vegan friendly and fully ESD compliant. An innovative IGS rubber sole ensures superb grip on all surfaces and increased cushioning underfoot with a full length EVA midlayer.

Strengths

- Intelligent Grip System (IGS) heat resistant sole
- Electrostatic Dissipative (ESD)
- Suitable for Vegans
- Lightweight composite safety toecap
- Flexible anti-penetration composite midsole
- EN ISO 20345:2011 S1P HI HRO ESD SRC

Technical specifications


Attributes
EU shoe size48
Colourgrey
Main materialrubber
Show UNSPSC/ECL@SS
£ 74.45 excl. VAT
/ Each
£ 89.34 incl. VAT
  • Usually arrives within 14 working days

EU shoe size

Select variants (8)