Greenland UK Safety Shoe
EU shoe size | 37 |
---|---|
Colour | Brown |
Main material | Leather |
EU shoe size | 37 |
---|---|
Colour | Brown |
Main material | Leather |
Metal free | Yes |
Type of soles | Composite Mid Sole |
Material | Leather / Polyurethane / WingTex Textile |
Secondary colour | Black |
Delivery usually within ( 3 ) days