PORTWEST FW51 DEALER BOOT S1P FO SR BLACK EU47 UK12

FW51 - Steelite Dealer Boot S1P

See technical information
References
Portwest:FW51BKR47
Rubix:2589843
EAN:5036108147106
brand logo
Technical specifications
EU shoe size47
Collar heighthigh
Colourblack
See all Specifications

Product details : PORTWEST FW51 DEALER BOOT S1P FO SR BLACK EU47 UK12


Traditional styled safety Dealer Boot with steel toecap and steel midsole. Protective steel toecap. Steel midsole. Anti-static footwear. Energy Absorbing Seat Region. SRC - Slip resistant outsole to prevent slips and trips on ceramic and steel surfaces. Fuel and oil resistant outsole. Dual density sole unit. Full grain leather for long lasting protection. Pierce resistant steel midsole.
EN20345 S1P

Technical specifications


Attributes
EU shoe size47
Collar heighthigh
Colourblack
Main materialleather
Security Categorys1p
Slip resistanceyes
Type of closurelace up
Show UNSPSC/ECL@SS
£ 30.41 excl. VAT
/ Each
£ 36.49 incl. VAT
  • In stock: Next day delivery

EU shoe size

Colour

Select variants (16)