PORTWEST FW75 STEEL PVC RIGGER BOOT S5 FO CI TAN EU47 UK12
FW75 - Neptune Rigger Boot S5 CI
See technical informationReferences
Portwest:FW75TAR47
Rubix:2589931
EAN:5036108159284

Technical specifications
| EU shoe size | 47 |
|---|---|
| Colour | brown |
| Main material | polyvinyl chloride (pvc) |
Product details : PORTWEST FW75 STEEL PVC RIGGER BOOT S5 FO CI TAN EU47 UK12
A waterproof alternative to the traditional leather rigger. Steel toecap and midsole, fully waterproof, fur lined with side tabs for easy donning. Protective steel toecap. Steel midsole. Anti-static footwear.
Energy Absorbing Seat Region. 100% Waterproof keeping feet warm and dry. SRC - Slip resistant outsole to prevent slips and trips on ceramic and steel surfaces. Fuel and oil resistant outsole. Cold insulation. Protective steel toecap.
Standard : EN20345 S5 CI
Energy Absorbing Seat Region. 100% Waterproof keeping feet warm and dry. SRC - Slip resistant outsole to prevent slips and trips on ceramic and steel surfaces. Fuel and oil resistant outsole. Cold insulation. Protective steel toecap.
Standard : EN20345 S5 CI
Technical specifications
Attributes
| EU shoe size | 47 |
|---|---|
| Colour | brown |
| Main material | polyvinyl chloride (pvc) |
| Material | pvc/nitrile |
Show UNSPSC/ECL@SS
£ 24.56 excl. VAT
/ Each
£ 29.47 incl. VAT
- Usually arrives within 14 working days
EU shoe size
47