PORTWEST SAFETYWELLINGTONS4 FW94-9


Classic Safety Footwear

References
portwest:FW94-9
rubix:169A5861
ean:5036108159581
brand logo
brand logo
Technical specifications
EU shoe size43
ColourBlack
Main materialPolyvinyl chloride (PVC)
See all Specifications

Product details : PORTWEST SAFETYWELLINGTONS4 FW94-9


Safety Wellingtons are manufactured from virgin PVC/Nitrile in a seamless watertight construction. Features include a 200 joule steel toecap, slip resistant outsole, antistatic, washable nylon lining and kick off spurs. Ideal for use in a wide range of environments and industries.

Strengths

•CE certified
Protective steel toecap
Anti-static footwear
Energy Absorbing Seat Region
100% Waterproof to keep feet dry
SRC - Slip resistant outsole to prevent slips and trips on ceramic and steel surfaces
Fuel and oil resistant outsole
Dual density PVC/Nitrile construction
Washable nylon inner lining

Technical specifications


Attributes
EU shoe size43
ColourBlack
Main materialPolyvinyl chloride (PVC)
MaterialPVC/Nitrile
Show UNSPSC/ECL@SS
£ 19.51 excl. VAT
/ Each
£ 23.41 incl. VAT
  • Usually arrives within 14 working days