PORTWEST FW84WHR36 FOOD WELLINGTON S4 WHITE SIZE 36/3


PORTWEST FOOD WELLINGTON S4 WHITE

References
portwest:FW84WHR36
rubix:2590008
ean:5036108212224
brand logo
brand logo
Technical specifications
EU shoe size36
ColourWhite
Main materialPolyvinyl chloride (PVC)
See all Specifications

Product details : PORTWEST FW84WHR36 FOOD WELLINGTON S4 WHITE SIZE 36/3


The FW84 is manufactured from high grade PVC/Nitrile which is resistant to oils, fats, alkali and acid. Excellent slip resistance and suitable for food industry. Protective steel toecap. Anti-static footwear.
Energy Absorbing Seat Region. 100% Waterproof keeping feet warm and dry. SRC - Slip resistant outsole to prevent slips and trips on ceramic and steel surfaces. Fuel and oil resistant outsole.
Standard : EN13832-2:2006, EN ISO 20345:2011 S4

Technical specifications


Attributes
EU shoe size36
ColourWhite
Main materialPolyvinyl chloride (PVC)
Water proofYes
Security CategoryS4
Slip resistanceYes
Show UNSPSC/ECL@SS
£ 19.90 excl. VAT
/ Each
£ 23.88 incl. VAT
  • Usually arrives within 14 working days