U-POWER UM10013-43 TRACK S3 SRC BLK BOOT SIZE 43/9


Safety shoe Track S3

References
u-power:UM10013-43
rubix:2586781
ean:8033546019412
brand logo
brand logo
Technical specifications
EU shoe size43
Collar heightHigh
ColourBlack
See all Specifications

Product details : U-POWER UM10013-43 TRACK S3 SRC BLK BOOT SIZE 43/9


U-Power safety shoe Track S3. High black S3 waterproof leather safety shoes. Plastic nose, steel sole, PU-duo walking sole.

Technical specifications


Attributes
EU shoe size43
Collar heightHigh
ColourBlack
Main materialLeather
Type of solesSteel
MaterialLeather
Show UNSPSC/ECL@SS
£ 62.30 excl. VAT
/ Each
£ 74.76 incl. VAT
  • In stock: Next day delivery