References
Jalas:6418-46
Rubix:226A8850
EAN:6408487435898



Product details : JALAS 6418 BIO SANDAL S1 SRC P EU46 UK11
First safety sandal with EU-Ecolabel. Metal-free with hook & loop, nail protection in plasma-treated composite (PTC) textile, toe cap in composite and an insole with dual shock absorption zones. Upper material: microfiber
Strengths
ProNose toe reinforcement, Oil-resistant outsole, Metal free, Anti-static properties, Polstered shaft edge, Ventilating insole, Double shock absorption zones, Conforms with IEC 61340-5-1 (ESD), Good environmental choice, Meets the EU flower environmental criteria, Free from animal-derived materials
Applications
Airport work
Technical specifications
Attributes
| EU shoe size | 46 |
|---|---|
| Collar height | low |
| Colour | black |
| Main material | microfiber |
Show UNSPSC/ECL@SS
£ 146.76 excl. VAT
/ Each
£ 176.11 incl. VAT
- Usually arrives within 14 working days
EU shoe size
46
