PORTWEST FW81 STEELITE SLIP ON SAFETY SHOE S2 FO SR BLACK EU48 UK13
FW81 - Steelite Slip On Safety Shoe S2
See technical informationSee documentsReferences
Portwest:FW81BKR48
Rubix:2589962
EAN:5036108187317

Documents
Product details : PORTWEST FW81 STEELITE SLIP ON SAFETY SHOE S2 FO SR BLACK EU48 UK13
Outstanding slip-on style ideal for medical and food industries. The easy to
clean microfibre upper is practical, safe and durable. Steel toecap and
excellent slip resistance.
Technical specifications
Attributes
| EU shoe size | 48 |
|---|---|
| Collar height | low |
| Colour | black |
| Main material | microfiber |
| Water proof | yes |
| Security Category | s2 |
| Slip resistance | yes |
Show UNSPSC/ECL@SS
£ 22.02 excl. VAT
/ Each
£ 26.42 incl. VAT
- Usually arrives within 14 working days
EU shoe size
48