BASE B1206 I-LAB SHOE S1P ESD SRC GREY/BLUE EU44 UK10
I-Lab S1P SRC ESD shoes
See technical informationReferences
Base Protection:CA-B1206-0WA 44
Rubix:389A2804
Manufacturer :CA-B1206-0WA 44
EAN:8050262509546

Product details : BASE B1206 I-LAB SHOE S1P ESD SRC GREY/BLUE EU44 UK10
ROD: microfiber and technical fabric. LINING: SmellStop. TOELET: SlimCap. INSERT: Fresh'n Flex. SOLE: Anti-fatigue AirTech + Tpu-Skin®.
Standard: EN ISO 20345:2011 S1P SRC ESD
Standard: EN ISO 20345:2011 S1P SRC ESD
Technical specifications
Attributes
| EU shoe size | 44 |
|---|---|
| Collar height | low |
| Colour | black |
| Main material | textile |
| ESD | yes |
| Security Category | s1p |
| Slip resistance | yes |
Show UNSPSC/ECL@SS
£ 70.44 excl. VAT
/ Each
£ 84.53 incl. VAT
- Usually arrives within 14 working days
