PORTWEST FW81 STEELITE SLIP ON SAFETY SHOE S2 FO SR WHITE EU48 UK13

FW81 - Steelite Slip On Safety Shoe S2

See technical information

References

Portwest:FW81WHR48
Rubix:2589977
EAN:5036108187324
brand logo

Technical specifications

EU shoe size48
Collar heightlow
Colourwhite
See all Specifications

Product details : PORTWEST FW81 STEELITE SLIP ON SAFETY SHOE S2 FO SR WHITE EU48 UK13


Outstanding slip-on style ideal for medical and food industries. The easy to clean microfibre upper is practical, safe and durable. Steel toecap and excellent slip resistance. Protective steel toecap. Anti-static footwear.
Energy Absorbing Seat Region. Water resistant upper to prevent water penetration. SRC - Slip resistant outsole to prevent slips and trips on ceramic and steel surfaces. Fuel and oil resistant outsole. Protective steel toecap.
Standard : EN20345 S2

Technical specifications


Attributes
EU shoe size48
Collar heightlow
Colourwhite
Main materialmicrofiber
Water proofyes
Security Categorys2
Slip resistanceyes
£ 22.02 excl. VAT
/ Each
£ 26.42 incl. VAT
  • In stock: Next day delivery

EU shoe size

48