Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Foot protection
Unisex safety shoes
Unisex safety shoes
BASE B0150 OPERA S1P SRC GREY/ORANGE EU42 UK8
BASE B0150 OPERA S1P SRC GREY/ORANGE EU42 UK8
OPERA shoes
References
base protection:
CA-B0150-PWA-42
rubix:
389A0824
ean:
8032790809336
Technical specifications
EU shoe size
42
Collar height
Low
Colour
Black
See all Specifications
Product details
Technical specifications
Product details : BASE B0150 OPERA S1P SRC GREY/ORANGE EU42 UK8
S1P SRC
UGS: Suede leather
LINING: SmellStop
INSERT: Fresh'n Flex
TOE CAP: Steel
SOLE: AirTech single-density anti-fatigue with studs
Size range: 36-49
Technical specifications
Attributes
EU shoe size
42
Collar height
Low
Colour
Black
Main material
Leather
Security Category
S1P
Material
Suede leather
Secondary colour
Orange
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
42.08
excl. VAT
/
Each
£
50.50
incl. VAT
Usually arrives within 14 working days
Select variants (7)
Add to cart
Create PDF from product
Check our products from related categories
JALAS 1718 ZENIT MID CUT BOOT S3 SRC EU45 UK10.5
U-POWER RR20056-44 SUN S1P SRC BLK LOWSHOE SIZE 44/10
BASE B1208 I-ROBOX BLUE SHOE S3 ESD SRC COOL GREY EU40 UK6.5
GISS 880788 LINZOR INFINERGY S3 SRC SAFETY BOOTS BLACK SIZE 37/4
UVEX 68318 1 G2 PERFORATED S1 FO SR ESD BOOT BLACK/BLUE EU40 UK6.5 W11
JALAS 2058 TIO LOW CUT SHOE YELLOW S1 SRC P EU37 UK4
U-POWER SN20014-41 KING S3 SRC BLK LOWSHOE SIZE 41/7
GISS 880805 SAFETY SHOES COROPUNA S3 OUTDOOR BLACK SIZE 6.5/40
U-POWER RR10284-43 JAGUAR S3 SRC BLK BOOT SIZE 43/9
ROCKFALL PM4040 PROMAN BRIDGEPORT SAFETY TRAINER UK13 EU48
U-POWER RR10284-35 JAGUAR S3 SRC BLK BOOT SIZE 35/2
BASE B0154 PRADO S3 SRC BLACK EU49 UK13.5
JALAS 7138 ZENIT EVO LOW CUT SHOE S3 SRC EU46 UK11
U-POWER GO10054-42 DROP GTX S3 HRO HI CI WR SRC BLK BOOT SIZE 42/8
MASCOT F0109 BIMBERI PEAK SAFETY BOOT BLACK EU44 UK10