References
Jalas:1605-43
Rubix:206A4130
EAN:6408487502767

Product details : JALAS 1605 E-SPORT LOW CUT SANDAL S1 SRC P EU43 UK9
A light, extra comfortable safety sandal featuring high quality (S1P) protection for indoor environments. The PU-coated leather and split leather upper gives feet stability and support, and anti-static safeguard. The oil and heat-resistant PU outer sole provides excellent grip, and JALAS® aluminium toe cap protection, plasma-treated puncture protection and double impact protection zones in Ergothan® give comfort and safety.
Strengths
Low weight, Oil-resistant outsole, Anti-static properties, Polstered shaft edge, Ventilating insole, Reflector, Double shock absorption zones, Conforms with IEC 61340-5-1 (ESD)
Technical specifications
Attributes
| EU shoe size | 43 |
|---|---|
| Collar height | low |
| Colour | black |
| Main material | leather |
Show UNSPSC/ECL@SS
£ 91.19 excl. VAT
/ Each
£ 109.43 incl. VAT
- Usually arrives within 14 working days
EU shoe size
43
