FW81 - Steelite Slip On Safety Shoe S2
EU shoe size | 45 |
---|---|
Collar height | low |
Colour | white |
EU shoe size | 45 |
---|---|
Collar height | low |
Colour | white |
Main material | microfiber |
Water proof | yes |
Type of soles | pu |
Metatarsal protection | yes |
Security Category | s2 |
Slip resistance | yes |
No laces/slip-on | yes |
Material | water-resistant microfibre |
Usually arrives within 14 working days