FESTO 14659 PUSH-ON FLANGE FWSR-12

FWSR Push-on Flange

See technical informationSee documents
References
Festo:FWSR-12
Rubix:117A1993
Manufacturer :14659
EAN:4052568002787
FWSR-12 Push-on flange
Technical specifications
Typepush-on flange
See all Specifications
Documents

Product details : FESTO 14659 PUSH-ON FLANGE FWSR-12


Push-on flange FWSR-12 For axis of rotary or linear drives. Size=12, Assembly Position=Any, Corrosion resistance classification CRC=2, Materials note=Free of copper and PTFE, Materials information, housing=Wrought Aluminium alloy

Technical specifications


Attributes
Logistic Weight21,1 g
Typepush-on flange
Show UNSPSC/ECL@SS
£ 44.27 excl. VAT
/ Each
£ 53.12 incl. VAT
  • Delivery usually within ( 16 ) days