References
Festo:HAPG-SD2-35
Rubix:391A2277
Manufacturer :542442
EAN:4052568180553

Documents
Product details : FESTO 542442 ADAPTER KIT
Adapter kit HAPG-SD2-35 for the combination of grippers with drives. Assembly Position=Any, Corrosion resistance classification CRC=2, Materials note=Free of copper and PTFE, Materials information for plate=Wrought Aluminium alloy
Adapter kit HAPG-SD2-35 for combining grippers with actuators. Mounting position=any, Corrosion resistance class KBK=2, Material note=copper- and PTFE-free, Material information plate=wrought aluminium alloy
Technical specifications
Attributes
| Logistic Weight | 199 g |
|---|---|
| Type | adapter kit for grippers |
Show UNSPSC/ECL@SS
£ 145.15 excl. VAT
/ Each
£ 174.18 incl. VAT
- Delivery usually within ( 16 ) days