References
Festo:DASI-B12-40-S8
Rubix:390A6248
Manufacturer :1435229
EAN:4052568105938

Documents
Product details : FESTO 1435229 SENSOR BRACKET
Sensor bracket DASI-B12-40-S8 Size=40, Assembly Position=Any, Corrosion resistance classification CRC=2, Ambient temperature=5 - 60 °C, Tightening torque=1,2 Nm
Sensor bracket DASI-B12-40-S8 1435229
Technical specifications
Attributes
| Logistic Weight | 61,9 g |
|---|---|
| Type | adapter kit |
Show UNSPSC/ECL@SS
£ 84.85 excl. VAT
/ Each
£ 101.82 incl. VAT
- Delivery usually within ( 6 ) days