SPARTEX 853828 RATCHET LEVER HOIST G-H& PLUS SWL KG 750


G-hand plus lever hoist 750kg and 1500kg

References
spartex:853828
rubix:217A4720
ean:3660338098154
Ratchet lever hoist model  G-HAND PLUS Safe working load SWL kg 750
brand logo
Technical specifications
Safe working load SWL750 kg
Manual force (max.)14 kg
Lifting height1.5 m
See all Specifications

Product details : SPARTEX 853828 RATCHET LEVER HOIST G-H& PLUS SWL KG 750


750 and 1500 kg capacity
Designed to lift and pull loads, its low weight and its freewheel system make it very easy to handle
Quick approach of the load hook..
Body and lever in steel sheet. Epoxy paint
Standard stroke: 1.5 m.
Fully molded safety latch hooks
Cargo hooks and shackles are made of cast steel; they open when over-loaded rather than break
Galvanised link chain in compliance with national and international standards in place
Roller chain guide integrated into the body to avoid blocking the load chain on the sprocket
Sturdy chain stop. Very short approach lever with ergonomic handle in compliance with EN 13157 standard.

Applications

Ideal for pulling, lifting, positioning and adjusting. It is perfectly suited to industrial and construction applications.

Technical specifications


Attributes
Safe working load SWL750 kg
Manual force (max.)14 kg
Lifting height1.5 m
Weight7 kg
Show UNSPSC/ECL@SS
£ 139.30 excl. VAT
/ Each
£ 167.16 incl. VAT
  • In stock: Next day delivery