SPARTEX 840374 G-MINERAL HIGH PERFORMANCE ABSORBENT CAPACITY L 15
G-mineral absorbent
See technical informationSee documentsReferences
Spartex:840374
Rubix:241A4567
EAN:3660338058707
Documents
Product details : SPARTEX 840374 G-MINERAL HIGH PERFORMANCE ABSORBENT CAPACITY L 15
Naturally active granulated absorbent used in a wide range of applications.
Fine, light-brown granulated material with high absorption capacity.
Produced by thermal activation of attapulgite (high-temperature calcination).
CONFORMS TO NFP98-190 STANDARD FOR USE ON ROAD AND HIGHWAY PAVEMENTS ON THE FRENCH NATIONAL NETWORK.
Fine, light-brown granulated material with high absorption capacity.
Produced by thermal activation of attapulgite (high-temperature calcination).
CONFORMS TO NFP98-190 STANDARD FOR USE ON ROAD AND HIGHWAY PAVEMENTS ON THE FRENCH NATIONAL NETWORK.
Applications
Liquids (oils, fuels, chemicals, water, etc.) in factories, airports, workshops, boats, etc...
Technical specifications
Attributes
| Packaging | bucket |
|---|---|
| Volume | 8.5 l |
| Absorption capacity | 15 l |
Show UNSPSC/ECL@SS
£ 24.15 excl. VAT
/ Each
£ 28.98 incl. VAT
- In stock: Next day delivery

