SPARTEX 854282 G-VEGETAL ABSORBENT ABSORPTION CAPACITY L 25


G-vegetal absorbent

References
spartex:854282
rubix:241A4569
ean:3660338100987
G-VEGETAL absorbent Absorption capacity l 25
brand logo
Technical specifications
PackagingSack
Capacity40 l
Absorption capacity25 l

Product details : SPARTEX 854282 G-VEGETAL ABSORBENT ABSORPTION CAPACITY L 25


Non-flammable natural absorbent is made from spruce and pine wood. .
Bag absorption capacity: approximately 25 litres. .
Packaging: bag of 40 litres. .
APPLICATIONS .
Absorbs all types of liquids: fuels, lubricants, solvents, cutting oils, emulsions, coolants, beverages, residual water, used oil, paint... .
STRONG POINTS .
Non-slip, does not propagate fire and limits the risks of fire in the work-place. Totally biodegradable product, non-abrasive and chemically neutral, does not contain silica, sulphur or clay and does not present any danger to the persons who use it.

Strengths

Does not propagate fire (M1), economical and ecological product. Dust free and non-mineral: does not damage hydraulic or electrical systems

Applications

• Absorbs all types of liquids: fuels, lubricants, solvents, cutting oils, emulsions, coolants,
beverages, residual water, used oil, paint.

Technical specifications


Attributes
PackagingSack
Capacity40 l
Absorption capacity25 l
Show UNSPSC/ECL@SS
£ 12.61 excl. VAT
/ Each
£ 15.13 incl. VAT
  • Usually arrives within 14 working days