GISS 888429 WHITE SMS G-PRO STANDARD TYPE 5/6 COVERALL SIZE M
G-PRO STANDARD TYPE 5/6
See technical informationSee documentsReferences
Superseded Ref:6930572
GISS:888429
Rubix:237A4747
EAN:3660338413131






Documents
Product details : GISS 888429 WHITE SMS G-PRO STANDARD TYPE 5/6 COVERALL SIZE M
White antistatic polypropylene SMS coverall. Low lint. Efficient drain of internal moisture. 3-part hood, 2-cursor zipper fastening with self-adhesive flap. Elastic on waist, cuffs and ankles. Reinforced 4-thread overlocked seam offers stronger seam strength and better protection.CE Category 3 EN13034, EN13982, EN1149, EN 1073
Strengths
4-thread overlocked seam offers stronger seam strength and better protection. Antistatic polypropylene SMS. Low lint.
Applications
Can be used in sectors such as Industry, maintenance, cleaning, building, powder handling…
Technical specifications
Attributes
| Size | m |
|---|---|
| Main material | nonwoven fabric |
| Colour | white |
| Category | 3 |
| Material | sms polypropylene |
Show UNSPSC/ECL@SS
£ 3.11 excl. VAT
/ Each
£ 3.73 incl. VAT
- In stock: Next day delivery
