References
Proshield:D15338122
Rubix:80183367
EAN:5450208012643



Product details : PROSHIELD 20 WHITE MODEL CHF5 WHITE HOODED COVERALL M
DuPont™ ProShield® Basic, model CHF5. Hooded coverall available in white in sizes S to XXXL (a Blue garment is also available). 2-piece hood. Elasticated face, wrists, waist and ankles.
Strengths
Breathable lightweight coverall. Stitched external seams. Nylon zipper with flap.
Applications
ProShield® Basic garments are an ideal choice for workers seeking protection against dirt and grime during light duty work and other industries.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 30x400x295 mm |
|---|---|
| Logistic Weight | 171.6 g |
| Size | m |
| Main material | nonwoven fabric |
| Colour | white |
| Category | 3 |
| Material | sms |
Show UNSPSC/ECL@SS
£ 4.34 excl. VAT
/ Each
£ 5.21 incl. VAT
- In stock: Next day delivery
