GISS 862392-G-RESCUE MEDECINE CABINET 460X340X180MM


G-rescue medecine cabinet

References
giss:862392
rubix:200A3139
ean:3660338170904
862318
brand logo
Technical specifications
Number of doors1
Height460 mm
Width340 mm
See all Specifications

Product details : GISS 862392-G-RESCUE MEDECINE CABINET 460X340X180MM


Sheet metal, white medicine cabinet, 1 door with integrated shelves .
Equipped with 4 plastic shelves .
Supplied with 2 keys, stainless steel reinforcement .
Dimensions: 46x34x18 cm .
Weight: 3.42 kg .
Supplied empty

Strengths

For a defined, easy-to-access storage of your first aid products

Technical specifications


Attributes
Number of doors1
Height460 mm
Width340 mm
Depth180 mm
Show UNSPSC/ECL@SS
£ 131.70 excl. VAT
/ Each
£ 158.04 incl. VAT
  • Usually arrives within 14 working days