SECURIKEY-KFAK-MC200D-ZE MEDICINE CABINET SIZE 200

SECURIKEY-KFAK-MC200D-ZE MEDICINE CABINET SIZE 200

See technical information

References

Securikey:KFAK-MC200D-ZE
Rubix:255A1383
brand logo

Product details : SECURIKEY-KFAK-MC200D-ZE MEDICINE CABINET SIZE 200


For the safekeeping of controlled drugs / medicines A spring hinged door allows for easy access Easy clean gloss white external paint finish with option of a Green Cross sticker 8 hook hookbar fitted to the inside of door Suitable for wall fixing User-friendly motorised digital electronic lock with illuminated keypad Management override key and master code ensures emergency entry at all times Automatic interior light for improved visibility 18 mm live locking bolts and concealed internal hinges for increased security 5 mm solid steel door and 2 mm body construction 2 removable shelves included External dimensions: 670 x 420 x 200 mm (HxWxD) Volume: 45 litres Weight: 25.5 kg Colour: White Fixing via back wall (2 x fixing bolts supplied)

Technical specifications


Attributes
Height670 mm
Width420 mm
Depth200 mm
£ 424.39 excl. VAT
/ Each
£ 509.27 incl. VAT
  • Usually arrives within 14 working days