References
Reliance Medical:214
Rubix:45022861
EAN:5060131882147

Product details : RELIANCE 214 SOFIA FIRST AID CABINET LOCKABLE
Ideal first aid room cabinet. Secure storage for supplies. Suitable for clinical environments. Durable stove-enamelled construction. Not recommended for medicine storage.
Technical specifications
Attributes
| Number of doors | 1 |
|---|---|
| Height | 460 mm |
| Width | 300 mm |
| Depth | 140 mm |
Show UNSPSC/ECL@SS
£ 63.88 excl. VAT
/ Each
£ 76.66 incl. VAT
- Delivery usually within ( 4 ) days
