PARKER 221G15 TWO-WAYS VALVE


G Series direct and indirect acting Solenoid Valves for Industrial and Process applications

References
parker hannifin:221G15
rubix:389A6758
brand logo
brand logo
Technical specifications
TypeSolenoid Valve
See all Specifications

Product details : PARKER 221G15 TWO-WAYS VALVE


The G Series direct and indirect acting solenoid valves range includes many options to fullfill the demand of the most challenging applications in Industrial and Process markets. The range is designed to achieve the best in class robustness thanks to the reinforced diaphragm design and stainless steel operator rated for million of life cycles. This product solution can optimize the total ownership costs in a broad range of heavy duty and high demanding applications.

Markets:
- Industrial
- Process

Applications:
- Compressors and air treatment
- Fluid and gas control /handling
- Actuators control in safe ot harsh environment includin ATEX
- Water and steam controls
- Oil Burners

Features/Benefits:
- Wide range of electrical parts including VDE, UL and ATEX approvals
- No minimum pressure required for magnalift operated valves
- Lonf lyfe expectancy
Actuation Type: Magnalift
Atex Specifications Met: -
Coil Power Consumption: n/a
Coil Specifications Met: -
Coil Temperature Range: n/a
Division: Fluid and Climate Controls Europe
Electrical Connection: -
Flow Coefficient 1: 65 l/min
Flow Coefficient 2: 3.9
Function: Normally Closed
Insulation Class: n/a
Maximum Fluid Temperature: 100
Maximum Operating Pressure: 16 bar AC - 7 bar DC
Media: Air, Inert Gases, Liquids
Minimum Fluid Temperature: -10 °C
Minimum Operating Pressure: 0
Orifice Size: 15
Port Size: 1/2" G
Port Type: Pipe Mounting
Power Supply Voltage: -
Seal Material: NBR
Seat Material: Brass
Specifications Met: -
Valve Type: 2/2-Way

Technical specifications


Attributes
TypeSolenoid Valve
Volume flow rate65 l/min
Show UNSPSC/ECL@SS
  • Usually arrives within 14 working days