GISS 868092 G-THERMO ICE LATEX COATED THERMAL GLOVE YELLOW SIZE 11
G-thermo ice gloves
See technical informationSee documentsReferences
GISS:868092
Rubix:200A3718
EAN:3660338219566

Documents
Product details : GISS 868092 G-THERMO ICE LATEX COATED THERMAL GLOVE YELLOW SIZE 11
Knitted acrylic gloves Gauge 10. Double induction latex coating for palm and fingertips. Anatomic form. Elastic cuffs. APPLICATIONS: Work in a cold environment. Outside handling. Construction work. Maintenance of green spaces. Logistics, packaging, waste collection. Sold in bags of 5 pairs. EN388 standard:2016 EN511:2006
Strengths
Very good isolation against cold.
Excellent grip in dry or wet conditions.
High tear resistance.
Technical specifications
Attributes
| Size | 11 |
|---|---|
| Cold protection (EN 511) | x2x |
| Main material | acrylic |
| Food contact | no |
| Coating of the gloves | latex |
| Material | acrylic |
Show UNSPSC/ECL@SS
£ 4.39 excl. VAT
/ Each
£ 5.27 incl. VAT
- In stock: Next day delivery
