UVEX 60592 UNILITE THERMO PLUS 3131X BLACK GLOVES 11/2XL


Uvex unilite thermo plus

References
uvex:6059211
rubix:398A9846
ean:4048612036143
brand logo
brand logo
Technical specifications
Size11
CoatingOther
Cold protection (EN 511)10
See all Specifications

Product details : UVEX 60592 UNILITE THERMO PLUS 3131X BLACK GLOVES 11/2XL


This winter safety glove is distinguished by the extreme strength of its coating, which retains its flexibility even at low temperatures. The acrylic and pure new wool fibres provide good insulation. 2-layer construction, inside of acrylic/pure new wool and exterior of polyamide/Spandex.

Strengths

Insulate against the cold. Pleasant to wear. Motion flexibility. High wear-resistance and excellent mechanical strength (HPT coating). Great dexterity. Handling products or parts well in dry or slightly humid environments.

Applications

Work in a cold environment. Work in a cold store. Driving forklifts.

Technical specifications


Attributes
Size11
CoatingOther
Cold protection (EN 511)10
Main materialAcrylic
MaterialAcrylic pure new wool/polyamide/Spandex
Show UNSPSC/ECL@SS
£ 6.15 excl. VAT
/ Each
£ 7.38 incl. VAT
  • Usually arrives within 14 working days