Thermal gloves
Ensuring the safety of employees is an essential condition within industrial activities. Particularly exposed to risks, hands require optimal protection. Rubix thermal gloves help you avoid injuries and discomfort caused by both heat and cold. Equipped with excellent insulation, they are specially designed to offer perfect dexterity. Even in challenging environments such as metallurgy, they guarantee great comfort. Discover the varied range from Rubix to achieve optimal performance tailored to every temperature.
The Different Types of Thermal GlovesTo meet all your needs, Rubix offers several families of gloves. Depending on your activity, you can make purchases perfectly suited to your professional requirements. Each category addresses a specific use to maintain operational continuity under all conditions. It is up to you to select the models that correspond to your needs in terms of robustness, quality, and safety.
- Heat-resistant gloves can withstand very high temperatures. They are made to protect workers in sectors such as metallurgy, forging, and certain maintenance operations.
- Cold-resistant gloves are suitable for outdoor interventions or in cold rooms. They help retain warmth even in extreme environments.
- Welding gloves are specially designed for welding operations. They protect against molten metal splashes, sparks, and radiant heat. Made from durable leather, they also ensure good dexterity and effective insulation.
- Insulating gloves of all kinds are generally lined with wool or specific fabric to combine comfort and performance.
- Touchscreen gloves feature conductive zones on the palm to be compatible with screens.
- Waterproof gloves are necessary for working in wet conditions. In addition to their thermal protection, they form a barrier against moisture for working in rain or snow.
Thermal gloves comply with strict standards. The EN 407 standard aims to limit risks related to heat and splashes (flames, hot surfaces). The EN 511 standard corresponds to the level of protection against cold, down to -50°C.
The role of these standards is to ensure the compliance of thermal gloves with industrial requirements. Rubix offers a certified selection that ensures safe work in your sector, in accordance with operational constraints.
Are Thermal Gloves Really Effective?The effectiveness of thermal gloves relies on innovative materials such as aramid fibres, treated leather, and silicone reinforcements. This type of design helps mitigate temperature fluctuations and absorb thermal shocks. They also provide excellent freedom of movement.
Equipped with suitable thermal gloves, your employees are in the best working conditions. In the field, this translates into less fatigue and greater precision in movements. Specifically, these gloves offer optimal hand protection while enhancing comfort and performance.
How to Choose Your Thermal Protective Gloves?Before starting your search, it is essential to assess the temperature to which your employees are exposed. In high heat conditions, opt for specific models that are highly resistant, such as thermal mittens. In the case of fine manipulations, dexterity is crucial.
Choose well-fitted gloves and prefer visible colours for added safety.
Insulated gloves are imperative in cold environments. It is, of course, recommended to add warm socks and appropriate protective clothing.
Resistance will depend on the material, the thickness of the gloves, and the integrated technologies. Some models can withstand up to 500°C on contact, while others protect down to -30°C. In any case, your selection must be perfectly suited to each activity and the duration of exposure.
How to Maintain Thermal Gloves?The importance of proper maintenance should not be overlooked. It helps prolong the lifespan of thermal gloves. For this, it is advisable to wash them by hand or in a machine according to the manufacturer's recommendations.
Avoid fabric softeners and high-temperature cycles to preserve the insulating properties of the fabric. It is better to opt for air drying. Finally, it is important to carry out regular checks to detect any wear and ensure continuous protection.
The Brands and Ranges Available at Rubix- Ansell gloves stand out for their constant innovation, offering great comfort and extreme resistance.
- The Tegera brand offers ergonomic and quality designs for work requiring precision and safety.
- GISS is one of Rubix exclusive brand, recognised for its great value and quality.
Other brands complement the range, such as Mapa, Deltaplus, or Honeywell. All these references allow adaptation to different needs and environments, regardless of your sector. Discover a wide catalogue on our website to drastically reduce the risks of accidents and injuries.
113 Product(s) with 389 variant(s):
GISS 867733 G-WELD TIG PREMIUM WELDING GAUNTLET GOAT LEATHER SIZE 10
- giss:867733
- rubix:200A3698
- ean:3660338216572
- In stock: Next day delivery
- Size:10
- Thermal performance level (EN 407):41xx4x
- Main material:leather
GISS 867666 G-WELD BLACK WELDING GAUNTLET COW LEATHER 3232X 413X4X S10
- Superseded Ref:840060
- giss:867666
- rubix:200A3695
- ean:3660338216152
- In stock: Next day delivery
- Size:10
- Thermal performance level (EN 407):413x4x
- Main material:leather
GISS 865185 G-WELD PREMIUM WELDING GAUNTLET COW LEATHER SIZE 10
- giss:865185
- rubix:200A3692
- ean:3660338195686
- In stock: Next day delivery
- Size:10
- Thermal performance level (EN 407):313x4x
- Main material:leather
PORTWEST A146 COLD 15 NITRILE SANDY 3/4 DIPPED GLOVES 4242X BLACK L
- portwest:A146BKRL
- rubix:211A0519
- ean:5036108199334
- In stock: Next day delivery
- Size:l
- Cold protection (EN 511):x2x
- Main material:nylon
ANSELL 80-400 ACTIVARMR 2231C RUBBER PALM DIP GLOVES HV YEL/BLU SIZE 9
- ansell:80-400-9
- rubix:2005085
- manufacturer :80400090
- ean:0076490488383
- In stock: Next day delivery
- Size:9
- Cold protection (EN 511):20
- Main material:acrylic
PORTWEST A271 COLD 200 COW GRAIN DRIVER GLOVES 3142X TAN XL
- portwest:A271TARXL
- rubix:2588969
- ean:5036108217311
- In stock: Next day delivery
- Size:10
- Cold protection (EN 511):x2x
- Main material:leather
PORTWEST A500 WELDERS 210 SPLIT LEATHER RED GAUNTLET RED XL
- portwest:A500RERXL
- rubix:2589022
- ean:5060180411244
- In stock: Next day delivery
- Size:xl
- Thermal performance level (EN 407):412142
- Main material:leather
TEGERA 517 SYNTHETIC LEATHER GLOVE 9 L
- tegera:517-9
- rubix:80375189
- ean:7392626070769
- In stock: Next day delivery
- Size:9
- Cold protection (EN 511):111
- Main material:polyester
PORTWEST AP02 COLD 10 NITRILE SANDY RPLNT GLOVES 4242D ORANGE/BLACK L
- portwest:AP02O8RL
- rubix:233A1478
- manufacturer :AP02O8RL
- ean:5036108278039
- In stock: Next day delivery
- Size:l
- Cold protection (EN 511):2
- Main material:polyester
ANSELL 43-113 ACTIVARMR 154XE KEVLAR GLOVES YELLOW SIZE 10
- ansell:43-113-10
- rubix:326481
- manufacturer :43113100
- ean:0076490497385
- In stock: Next day delivery
- Size:10
- Coating of the gloves:without
- Length:370 mm
ANSELL 42-474 ACTIVARMR 2241B HEAT RESISTANT GLOVES GREY SIZE 10
- ansell:42-474-10
- rubix:326650
- manufacturer :42474100
- ean:0076490498092
- In stock: Next day delivery
- Size:10
- Coating of the gloves:nitrile
- Length:330 mm
PORTWEST A140 COLD 10 LATEX CRINKLE GLOVES 1141X BLACK L
- portwest:A140BKRL
- rubix:2588898
- manufacturer :A140BKRL
- ean:5036108155453
- In stock: Next day delivery
- Size:l
- Cold protection (EN 511):x1x
- Main material:acrylic
ANSELL ACTIVARMR 97-631 COLD PVC GLOVES 2231B 9 L
- ansell:97-631 09
- rubix:80481617
- manufacturer :97631090
- ean:0076490448288
- In stock: Next day delivery
- Size:9
- Cold protection (EN 511):12x
- Main material:nylon
GISS 847078 G-ICE THERMAL PROTECTION GLOVES 3231X 02X BLACK SIZE 9
- giss:847078
- rubix:200A3707
- ean:3660338087004
- In stock: Next day delivery
- Size:9
- Cold protection (EN 511):02x
- Main material:nylon
ANSELL ACTIVARMR 43-216 WELDING COTTON HEAVY DUTY GLOVES 3243B 10 XL
- ansell:43-216-10
- rubix:4523514
- manufacturer :43216100
- ean:0076490456368
- In stock: Next day delivery
- Size:10
- Thermal performance level (EN 407):413x4x
- Main material:leather
ANSELL ACTIVARMR 59-416 WELDING SLEEVE 2332B 26
- ansell:59416260
- rubix:4518990
- manufacturer :59416260
- ean:0076490482688
- In stock: Next day delivery
- Length:660 mm
- Size:one size
- Thermal performance level (EN 407):41312x
TEGERA 118A LEATHER GLOVE 9 L
- tegera:118A-9
- rubix:80347886
- manufacturer :118A-9
- ean:7340118312828
- In stock: Next day delivery
- Size:9
- Thermal performance level (EN 407):412x4x
- Main material:leather
GISS 840057 G-WELD TIG WELDING GAUNTLET LEATHER GREY 2112X 41XX4X S10
- Superseded Ref:6822324
- giss:840057
- rubix:200A3690
- manufacturer :840057
- ean:3660338056123
- In stock: Next day delivery
- Size:10
- Thermal performance level (EN 407):414x4x
- Main material:leather
TEGERA 9122 SYNTHETIC LEATHER GLOVE PRO MICROTHAN 9 L
- tegera:9122-9
- rubix:212A1872
- ean:7392626023512
- In stock: Next day delivery
- Size:9
- Cold protection (EN 511):11x
- Main material:polyester
TEGERA 417 SYNTHETIC LEATHER GLOVE 10 XL
- tegera:417-10
- rubix:2586435
- ean:7392626069961
- In stock: Next day delivery
- Size:10
- Cold protection (EN 511):01x
- Main material:textile
PORTWEST A530 WELDERS 330 SPLIT LEATHER GAUNTLET BROWN XL
- portwest:A530BRRXL
- rubix:80335235
- manufacturer :A530BRRXL
- ean:5036108265268
- In stock: Next day delivery
- Size:xl
- Thermal performance level (EN 407):413142
- Main material:leather
ANSELL ACTIVARMR 23-700 COLD PVC GLOVES 3121B 10 XL
- ansell:23-700-10
- rubix:4517580
- manufacturer :23700100
- ean:0076490498900
- In stock: Next day delivery
- Size:10
- Cold protection (EN 511):111
- Main material:polyurethane
TEGERA 132A LEATHER GLOVE 8 M
- tegera:132A-8
- rubix:45000011
- manufacturer :132A-8
- ean:7340118312149
- In stock: Next day delivery
- Size:8
- Thermal performance level (EN 407):41324x
- Main material:leather
GISS 868090 G-THERMO ICE LATEX COATED THERMAL GLOVE YELLOW SIZE 9
- Superseded Ref:867610
- giss:868090
- rubix:200A3720
- ean:3660338219542
- In stock: Next day delivery
- Size:9
- Cold protection (EN 511):x2x
- Main material:acrylic

























