SANDVIK MH20-R020EH20-06M MILLCUTTER SIDE&FACEMILLS 8029428
High-feed face and shoulder milling cutter CoroMill MH20 - EH coupling - Insert size 06
See technical informationReferences
Sandvik Coromant:MH20-R020EH20-06M
Rubix:318A5636
Manufacturer :8029428
EAN:7323225833493

Product details : SANDVIK MH20-R020EH20-06M MILLCUTTER SIDE&FACEMILLS 8029428
Face milling cutter CoroMill® MH20
Technical specifications
Attributes
| Diameter | 11.57 mm |
|---|---|
| Z | 3 mm |
| Tail diameter | 19.3 mm |
| Internal cooling | yes |
| Type of tool tip attachment | insert |
| Tail | cylindrical |
Show UNSPSC/ECL@SS
£ 457.56 excl. VAT
/ Each
£ 549.07 incl. VAT
- Usually arrives within 14 working days
