Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid carbide millers
Solid carbide millers
Solid carbide miller
SANDVIK 1P330-0953-XA 1620 7045783
SANDVIK 1P330-0953-XA 1620 7045783
Solid carbide miller Sandvik Coromant
References
sandvik coromant:
1P330-0953-XA 1620
rubix:
286A9725
manufacturer :
7045783
ean:
7323221046774
Product details
Technical specifications
Product details : SANDVIK 1P330-0953-XA 1620 7045783
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
59.93
excl. VAT
/
Each
£
71.92
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
DORMER S803HB4.0 DRILL 4.00 MM 5982553
CUTLINE 3 FLUTE CARBIDE END MILL SHORT SER WELDON SHANK MM 16 862640
SANDVIK 2P230-0300-NAH10F SC MILLING CM PLURA 2 6260066
SANDVIK 2F341-0600-100-SC1710 SC MILLING CM PLURA 2 7419251
SANDVIK R216.42-12030-AI12G1620 SC MILLING CM PLURA 2 5743563
SANDVIK 1B231-0635-XA1620 SC MILLING CM PLURA 1 6259438
DORMER S90414.0 END MILL 14.00 MM 5983145
SANDVIK R216.42-06030-AK10A H10F 5743375
CUTLINE 4 FLUT CARBID END MILL LONG SER WELDON SHANK OZMA MM 10 862798
SANDVIK 1K233-0400-050-NA H10F DURA SOLID CARBIDE END MILL 8386820
SANDVIK 1K223-0300-NA H10F DURA SOLID CARBIDE END MILL 8386284
DREMEL 0.8MM ENGRAVER PK3 26150108JA
SANDVIK 2S342-1600-400CMBM2CM SC MILLING CM PLURA 2 8353006
DORMER S76116.0 END MILL 16.00 MM 6707004
SANDVIK R216.42-01230-FC12G 1700 5963291