Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid carbide millers
Solid carbide millers
Solid carbide miller
SANDVIK 2S342-1600-400CMBM2CM SC MILLING CM PLURA 2 8353006
SANDVIK 2S342-1600-400CMBM2CM SC MILLING CM PLURA 2 8353006
Solid carbide miller Sandvik Coromant
References
sandvik coromant:
2S342-1600-400CMB M2CM
rubix:
318A5482
manufacturer :
8353006
ean:
7323227199474
Product details
Technical specifications
Product details : SANDVIK 2S342-1600-400CMBM2CM SC MILLING CM PLURA 2 8353006
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
318.08
excl. VAT
/
Each
£
381.70
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
GUHRING 03720 010.000 MILLS CARBIDE UNIVERS 9037200100000
DORMER S5246.0XR0.3 6706656
SANDVIK 316-10SL442-10020P1730 SOLID CARBIDE HEADS 6874174
DORMER S813HB20.0 DRILL 20.00 MM 5983533
SANDVIK R215.H4-10050DAK03P 1620 5742569
CUTLINE 893275 20MM CARBIDE END MILL 4 FLT CUPP WELDON
CUTLINE 4 FLUTE CARBIDE END MILL SHORT SER WELDON SHANK MM 16 862688
WALTERPROT MC230-16.0A4B050C-WK40TF SC MILLING CUTTER 8002045
SANDVIK 1P230-1905-XA1630 SC MILLING CM PLURA 1 7045722
ROEBUCK CH43 VARI PITCH HOLE SAW 43MM
SANDVIK 1K233-1200-050-NB H10F DURA SOLID CARBIDE END MILL 8386845
WALTERPROT H302211-3.5 MILLING CUTTERS SOLID CARBIDE 5081956
CUTLINE 893270 6MM CARBIDE END MILL 4 FLT CUPP WELDON
DORMER S51110.0 END MILL 10.00 MM 5982845
DORMER S804HA4.0 END MILL 4.00 MM 5982586