Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Tool tip millers
Milling cutter accessories
Milling tool tip
SANDVIK 415N-070310M-M304340 MILLING CM T-/U-MAX&SCREWCLAMP 7564489
SANDVIK 415N-070310M-M304340 MILLING CM T-/U-MAX&SCREWCLAMP 7564489
Milling tool tip Sandvik Coromant
References
sandvik coromant:
415N-07 03 10M-M30 4340
rubix:
319A7607
manufacturer :
7564489
ean:
7323223719225
Product details
Technical specifications
Product details : SANDVIK 415N-070310M-M304340 MILLING CM T-/U-MAX&SCREWCLAMP 7564489
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
11.13
excl. VAT
/
Each
£
13.36
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
WALTER ADMT120425L-F56 WKP35S MILLING INSERTS 5886272
SANDVIK 490R-140408M-PH1130 COROMILL 345/490 INSERT 6971891
SANDVIK R390-17 04 50E-MM 1040 5888554
SANDVIK 345R-13T5E-MM 2040 INSERT
SANDVIK 345R-1305M-PH 4220 5758906
SANDVIK R216F-1230E-L1010 MILLING CM T-/U-MAX&SCREWCLAMP 5743702
SANDVIK R215.44-15T304M-WL4030 INSERT FOR MILLING 5742686
SANDVIK 390R-070216E-ML1040 MILLING CM T-/U-MAX&SCREWCLAMP 7029317
SANDVIK R216-20 T3 M-M 4220 5743616
SANDVIK 390R-070202M-PM 1130 7029219
SANDVIK R300-1240M-PH 4330 7564582
SANDVIK 360L-1906M-PH4330 MILLING CM T-/U-MAX&SCREWCLAMP 7564430
SANDVIK R300-1648M-KH3040 MILLING CM T-/U-MAX&SCREWCLAMP 5744570
SANDVIK R390-18 06 16M-PM 4340 7564408
SANDVIK 490R-08T316M-PM4340 COROMILL 345/490 INSERT 7564345