• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Machining, Cutting & Drilling(86,530)
  • Mechanical Power Transmission(110,959)
  • Fluid Transmission & Flow Technology(101,382)
  • Tools & Metrology(32,726)
  • Protection, Safety & Hygiene(55,421)
  • Equipment(10,040)
  • Fasteners, Adhesives & Tapes(17,641)
  • Maintenance & Repairs(5,512)
  • Welding(1,015)
  • New Products
  • Bore(2,591)
  • Milling(9,702)
  • Countersinking, chamfering, deburring(399)
  • Drilling(22,091)
  • Turning operation(22,581)
  • Sawing(552)
  • Thread-cutting(9,491)
  • Stamping, knurling, broaching, rolling, engraving(77)
  • Moulding equipment(17)
  • Lubrication for machining(54)
  • Semi-products(47)
  • Machine-tool accessories(6,060)
  • Electro-erosion equipment(31)
  • Abrasives(9,039)
See Machining, Cutting & Drilling
  • Solid end mills(4,466)
  • Smooth-bore millers(13)
  • Tool tip millers(4,860)
  • Miller with tips(360)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Tool tip millers
Milling cutter accessories
Milling tool tip
SANDVIK R216-20 T3 M-M 4220 5743616

SANDVIK R216-20 T3 M-M 4220 5743616

Milling tool tip Sandvik Coromant

See technical information
References
Sandvik Coromant:R216-20T3M-M4220
Rubix:287A0124
Manufacturer :5743616
brand logo
brand logo
brand logo
brand logo
Technical specifications
Nuance/shade4220
Materialcarbide

Product details : SANDVIK R216-20 T3 M-M 4220 5743616


Technical specifications


Attributes
Nuance/shade4220
Materialcarbide
Show UNSPSC/ECL@SS
£ 330.00 excl. VAT
/ 10 pieces
£ 396.00 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

SANDVIK LNCX 18 06 AZ R-11 3040 5735198WALTER BCGT090304R-K85 WK10 MILLING INSERT 7539577SANDVIK R390-11 T3 08E-PL 1130 6906940SANDVIK R300-2570E-ML2040 MILLING CM T-/U-MAX&SCREWCLAMP 5744628WALTER P3204-D32 WSP46 MILLING INSERTS 5591845SANDVIK 345N-1305E-PW81130 COROMILL 345/490 INSERT 7101106SANDVIK R390-170404M-KMH13A MILLING CM T-/U-MAX&SCREWCLAMP 5745594SANDVIK R390-180612H-PL4330 MILLING CM T-/U-MAX&SCREWCLAMP 7564400SANDVIK 690-100516M-E-SLS30T MILLING CM T-/U-MAX&SCREWCLAMP 5853416SANDVIK 490R-08T316M-KM3040 COROMILL 345/490 INSERT 5762279SANDVIK R390-170464E-PMS40T MILLING CM T-/U-MAX&SCREWCLAMP 5853524SANDVIK N331.1D-136520M-PM4220 MILLING CM T-/U-MAX&SCREWCLAMP 6360889SANDVIK 600-1045E-MLS40T MILLING CM T-/U-MAX&SCREWCLAMP 7082912PRAMET MILLING INSERT ADMX 11T308SR-MM:M6330SANDVIK 745R-2109E-M303040 MILLING CM T-/U-MAX&SCREWCLAMP 6878220
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Articles

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap