Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid carbide millers
Solid carbide millers
Solid carbide miller
SANDVIK 2F440-1588-076ASD1725 SC MILLING CM PLURA 2 7858316
SANDVIK 2F440-1588-076ASD1725 SC MILLING CM PLURA 2 7858316
Solid carbide miller Sandvik Coromant
References
sandvik coromant:
2F440-1588-076ASD 1725
rubix:
318A3847
manufacturer :
7858316
ean:
7323225032094
Product details
Technical specifications
Product details : SANDVIK 2F440-1588-076ASD1725 SC MILLING CM PLURA 2 7858316
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
361.17
excl. VAT
/
Each
£
433.40
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SANDVIK 2P123-0400-NG H10F 6260019
SANDVIK 316-10SM345-10025AH10F SOLID CARBIDE HEADS 5782693
DORMER S76316.0XR2.0 END MILL 16.00 MM X 2.0 MM 6706859
DORMER S9022.5 DRILL 2.50 MM 5983013
SANDVIK 1K365-1600-200-XD 1730 DURA SOLID CARBIDE END MILL 8213604
CUTLINE 855687 3 FLUT CARBID END MILL STD SER WELDON SHNK ALUMINIUM MM
SANDVIK RA216.24-3250BAK16H1620 SC MILLING CM PLURA 2 5739968
DORMER P8359.6X6.0 BURR 9.60 MM X 6.00 MM 6814209
SANDVIK R216.22-10030DAI10G1610 SC MILLING CM PLURA 2 5743025
DORMER P807C6.0X6.0 BURR 6.00 MM X 6.00 MM 6814131
CUTLINE 893327 12MM BALL NOSE CARBIDE END MILL 2FLT CUPP S/S
SANDVIK R216.42-01030-AP10G1610 SC MILLING CM PLURA 2 5743394
SANDVIK 2S340-1600-400-MA1640 SC MILLING CM PLURA 2 6260176
DORMER S804HB5.0 END MILL 5.00 MM 5983628
SANDVIK R216.64-08030-AO09G1610 SC MILLING CM PLURA 2 5743653