DORMER S76316.0XR2.0 END MILL 16.00 MM X 2.0 MM 6706859


Solid carbide miller Dormer

References
dormer:S76316.0XR2.0
rubix:2556991
ean:7320760684085
End Mill 16.0XR2.0
brand logo
Technical specifications
Diameter16 mm
Total length90 mm
Length of cut32 mm
See all Specifications

Product details : DORMER S76316.0XR2.0 END MILL 16.00 MM X 2.0 MM 6706859


Technical specifications


Attributes
Diameter16 mm
Total length90 mm
Length of cut32 mm
Number of teeth4
Tail diameter16 mm
Type of tailHA
Body materialCarbide
Show UNSPSC/ECL@SS
£ 202.30 excl. VAT
/ Each
£ 242.76 incl. VAT
  • Usually arrives within 14 working days