• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,380)
  • Mechanical Power Transmission(110,915)
  • Fluid Transmission & Flow Technology(101,368)
  • Tools & Metrology(32,599)
  • Protection, Safety & Hygiene(55,402)
  • Equipment(10,030)
  • Fasteners, Adhesives & Tapes(17,638)
  • Maintenance & Repairs(5,506)
  • Welding(1,013)
  • New Products
  • Bore(2,591)
  • Milling(9,701)
  • Countersinking, chamfering, deburring(398)
  • Drilling(21,999)
  • Turning operation(22,564)
  • Sawing(552)
  • Thread-cutting(9,490)
  • Stamping, knurling, broaching, rolling, engraving(81)
  • Moulding equipment(17)
  • Lubrication for machining(54)
  • Semi-products(46)
  • Machine-tool accessories(6,048)
  • Electro-erosion equipment(31)
  • Abrasives(9,030)
See Machining, Cutting & Drilling
  • Solid end mills(4,466)
  • Smooth-bore millers(13)
  • Tool tip millers(4,859)
  • Miller with tips(360)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid end mills
Solid end mill
Monobloc cutter
SANDVIK 1P220-1905-XA1630 SC MILLING CM PLURA 1 7045778

SANDVIK 1P220-1905-XA1630 SC MILLING CM PLURA 1 7045778

Monobloc cutter Sandvik Coromant

See technical information
References
Sandvik Coromant:1P220-1905-XA 1630
Rubix:319A3983
Manufacturer :7045778
EAN:7323221046729
brand logo
brand logo

Product details : SANDVIK 1P220-1905-XA1630 SC MILLING CM PLURA 1 7045778


Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 171.34 excl. VAT
/ Each
£ 205.61 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

CUTLINE 893436 D.10 BALL NOSE CARBIDE END MILL FOR ALU - 2 FLUTES STRASANDVIK R216.42-00630-AE06G 1620 PLURA SOLID CARBIDE END MILL 5743367CUTLINE 893432 D.3 BALL NOSE CARBIDE END MILL FOR ALU - 2 FLUTES STRAISANDVIK R216.62-12030-AO13G 1610 5743589SANDVIK 2P170-0500-NA H10F END MILL 6260040DORMER S76710.0XR1.0 6707027DORMER C11011.5 DRILL 11.50 MM 5983800SANDVIK 2P460-1200-NA1630 SC MILLING CM PLURA 2 6255721DORMER HSCO CUTTER C273 LONG 3/8SANDVIK R216.24-16050IBC32P1620 SC MILLING CM PLURA 2 5743073SANDVIK R216.34-16030-BC32B1620 SC MILLING CM PLURA 2 5743298SANDVIK 1K334-0600-100-XD 1730 DURA SOLID CARBIDE END MILL 8213487DORMER C11036.0 DRILL 36.00 MM 5983912SANDVIK 2S440-0953-076-SD1725 SC MILLING CM PLURA 2 7858291CUTLINE OEMSC410 10MM CARBIDE 4FL END MILL ALCRN
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap