• Exclusive Brands
  • Bearing Finder
  • Machining, Cutting & Drilling(88,596)
  • Mechanical Power Transmission(98,924)
  • Fluid Transmission & Flow Technology(103,519)
  • Tools & Metrology(26,450)
  • Protection, Safety & Hygiene(57,436)
  • Equipment(10,385)
  • Fasteners, Adhesives & Tapes(19,089)
  • Maintenance & Repairs(5,071)
  • Welding(961)
  • New Products
  • Bore(2,621)
  • Milling(10,097)
  • Countersinking, chamfering, deburring(460)
  • Drilling(22,517)
  • Turning operation(25,662)
  • Sawing(542)
  • Thread-cutting(9,582)
  • Stamping, knurling, broaching, rolling, engraving(112)
  • Moulding equipment(16)
  • Lubrication for machining(27)
  • Semi-products(67)
  • Machine-tool accessories(6,109)
  • Electro-erosion equipment(33)
  • Abrasives(6,357)
See Machining, Cutting & Drilling
  • HSS solid millers(841)
  • Solid carbide millers(3,915)
  • Smooth-bore millers(15)
  • Tool tip millers(4,959)
  • Miller with tips(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid carbide millers
Solid carbide millers
Solid carbide miller
SANDVIK 2F440-0953-076ASD1725 SC MILLING CM PLURA 2 7858309

SANDVIK 2F440-0953-076ASD1725 SC MILLING CM PLURA 2 7858309


Solid carbide miller Sandvik Coromant

References
sandvik coromant:2F440-0953-076ASD 1725
rubix:319A5313
manufacturer :7858309
ean:7323225032025
brand logo
brand logo

Product details
Technical specifications

Product details : SANDVIK 2F440-0953-076ASD1725 SC MILLING CM PLURA 2 7858309


Technical specifications


Attributes
No attributes to display for this product
£ 183.33 excl. VAT
/ Each
£ 220.00 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

CUTLINE MULTI-CUT TOOL MULTIFUNCTION SOLID CARB 90DEG HDMX MM 1 863101SANDVIK 2P360-0800-PA1630 SC MILLING CM PLURA 2 6260143SANDVIK 2P342-2000-PBP2BM SC MILLING CM PLURA 2 8351857SANDVIK 2S342-1000-100-PA1730 SC MILLING CM PLURA 2 6732548DORMER S26220.0XR3.0 6706972SANDVIK R216.42-06030-AC09G1700 SC MILLING CM PLURA 2 5963313CUTLINE 893427 10MM CARBIDE END MILL FOR ALUMINIUM 3 FLT WELDONCUTLINE 3 FLUTE CARBIDE END MILL SHORT SER WELDON SHANK MM 16 862640CUTLINE 3 FLUT CARBID END MILL STD SER STR SHANK ALUMINIUM MM 2 843474DOR CARB TIALN-X END MILL BN 9.0SANDVIK R216.42-00830-AE08G1620 SC MILLING CM PLURA 2 5743429SANDVIK R216.42-01030-JC10G 1700 5963289SANDVIK 1K223-1000-100-NH H10F DURA SOLID CARBIDE END MILL 8412604SANDVIK 1B230-1000-XA1630 SC MILLING CM PLURA 1 6259422DORMER P8136.3X3.0 BURR 6.30 MM X 3.00 MM 6814154

About Rubix

  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Case Studies
  • Latest News

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • EcoVadis Gold
  • ESG Report
  • TCFD Report
  • CDP Report
  • Sustainability
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Modern Slavery
  • Terms & Conditions of Sale
  • Terms & Conditions of Purchase
  • Privacy Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Statement of Investment Principles
  • Implementation Statement

© COPYRIGHT 2025 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories