SANDVIK R216.42-00830-AE08G1620 SC MILLING CM PLURA 2 5743429
Monobloc cutter Sandvik Coromant
See technical informationReferences
Sandvik Coromant:R216.42-00830-AE08G1620
Rubix:317A7371
Manufacturer :5743429




Technical specifications
| Diameter | 0.8 mm |
|---|---|
| Type of tail | cylindrical |
| Tail diameter | 6 mm |
Product details : SANDVIK R216.42-00830-AE08G1620 SC MILLING CM PLURA 2 5743429
Technical specifications
Attributes
| Diameter | 0.8 mm |
|---|---|
| Type of tail | cylindrical |
| Tail diameter | 6 mm |
| Number of teeth | 2 |
| Length of cut | 0.8 mm |
| Total length | 54 mm |
| Centre cut | center cut |
| Cutting material | carbide |
| Coating | pvd tialn |
| Type | ball nose end mill (micro-milling), coromill® plura |
| Angle of helix | 30 ° |
| Machining material | steel, stainless steel, cast iron, non-ferrous metal, super-alloys & titanium, hard material |
| Capacity length | 2 mm |
| Cutting angle | 15 ° |
Show UNSPSC/ECL@SS
£ 96.25 excl. VAT
/ Each
£ 115.50 incl. VAT
- Usually arrives within 14 working days