Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Tool tip millers
Milling cutter accessories
Milling tool tip
SANDVIK 345L-1305M-PM4340 COROMILL 345/490 INSERT 7564414
SANDVIK 345L-1305M-PM4340 COROMILL 345/490 INSERT 7564414
Milling tool tip Sandvik Coromant
References
sandvik coromant:
345L-1305M-PM 4340
rubix:
319A3236
manufacturer :
7564414
ean:
7323223718471
Product details
Technical specifications
Product details : SANDVIK 345L-1305M-PM4340 COROMILL 345/490 INSERT 7564414
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
14.25
excl. VAT
/
Each
£
17.10
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SANDVIK 490R-08T316M-KM3040 COROMILL 345/490 INSERT 5762279
SANDVIK N331.1A-05 45 08H-PL4330 7564534
SANDVIK 327R14-35 20002-GMM 1025 6010122
SANDVIK R300-1032E-PLS40T MILLING CM T-/U-MAX&SCREWCLAMP 5853433
SANDVIK 490R-08T308E-ML S30T 5853557
SANDVIK R300-1648M-MH2040 MILLING CM T-/U-MAX&SCREWCLAMP 5744528
SANDVIK R300-1032E-PM 4340 7564575
SANDVIK 357N-2408M-KH3330 MILLING CM T-/U-MAX&SCREWCLAMP 6428131
WALTER P20200-1.4 WKP35S MILLING INSERTS 6076084
SANDVIK R390-17 04 04M-PM 4220 5745626
SANDVIK R210-09 04 14E-MM 1040 5888507
SANDVIK 345R-1305M-PM 4340 7564425
SANDVIK R331.1A-115023E-M303040 MILLING CM T-/U-MAX&SCREWCLAMP 7295602
SANDVIK 327R06-1011000-GM1025 MILLING CM T-/U-MAX&SCREWCLAMP 5758752
SANDVIK R300-1032M-PM S30T INSERT FOR MILLING 5853432