WALTER P20200-1.4 WKP35S MILLING INSERTS 6076084
Indexable Insert
See technical informationSee documentsReferences
Walter:P20200-1.4 WKP35S
Rubix:291A2671
Manufacturer :5918449

Technical specifications
| Insert Type | wkp35s |
|---|---|
| Nuance/shade | ticn + al2o3 (+ ticn) |
| Material | tungsten carbide |
Documents
Product details : WALTER P20200-1.4 WKP35S MILLING INSERTS 6076084
ALTIUS
Technical specifications
Attributes
| Insert Type | wkp35s |
|---|---|
| Nuance/shade | ticn + al2o3 (+ ticn) |
| Material | tungsten carbide |
| Insert Size | 9 mm |
Show UNSPSC/ECL@SS
£ 31.43 excl. VAT
/ Each
£ 37.72 incl. VAT
- Usually arrives within 14 working days