Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid carbide millers
Solid carbide millers
Solid carbide miller
SANDVIK 1P230-0635-XA1630 SC MILLING CM PLURA 1 7045488
SANDVIK 1P230-0635-XA1630 SC MILLING CM PLURA 1 7045488
Solid carbide miller Sandvik Coromant
References
sandvik coromant:
1P230-0635-XA 1630
rubix:
318A1801
manufacturer :
7045488
ean:
7323221046125
Product details
Technical specifications
Product details : SANDVIK 1P230-0635-XA1630 SC MILLING CM PLURA 1 7045488
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
34.13
excl. VAT
/
Each
£
40.96
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SANDVIK 2S340-1000-100-MA 1640 6260166
ISCAR EC-E5L 08-20C08CF63 IC900 8MM 5 FLUTE FINIDHING END MI
DORMER S812HB18.0 DRILL 18.00 MM 5983559
SANDVIK 1P231-2540-XA1630 SC MILLING CM PLURA 1 7045731
CUTLINE UK-OEMSC210 OEMSC210 10MM CARBIDE 2FL SLOT DRILL ALCRN
DORMER S9028.0 DRILL 8.00 MM 5983046
SANDVIK 1B240-1600-XA 1630 6259465
DORMER P8098.0X6.0 BURR 8.00 MM X 6.00 MM 6814138
SANDVIK 1P221-1800-XB1630 SC MILLING CM PLURA 1 6259604
CUTLINE 893232 10MM CARBIDE END MILL 2FLT CUPP WELDON
SANDVIK 2P340-0250-PB1630 SC MILLING CM PLURA 2 6260114
SANDVIK R216.24-16050CCC32P1620 SC MILLING CM PLURA 2 5743106
SANDVIK 2P090-1000-PB1610 SC MILLING CM PLURA 2 7990644
SANDVIK 2S440-1905-304-SD1725 SC MILLING CM PLURA 2 7858305
MITSUBCARB MPXLRBD0600R030N240 ENDMILL COATED MSTAR 90042866