• Exclusive Brands
  • Bearing Finder
  • Machining, Cutting & Drilling(88,663)
  • Mechanical Power Transmission(110,979)
  • Fluid Transmission & Flow Technology(103,521)
  • Tools & Metrology(26,835)
  • Protection, Safety & Hygiene(57,443)
  • Equipment(10,416)
  • Fasteners, Adhesives & Tapes(19,090)
  • Maintenance & Repairs(5,082)
  • Welding(962)
  • New Products
  • Bore(2,621)
  • Milling(10,097)
  • Countersinking, chamfering, deburring(461)
  • Drilling(22,541)
  • Turning operation(25,662)
  • Sawing(542)
  • Thread-cutting(9,582)
  • Stamping, knurling, broaching, rolling, engraving(112)
  • Moulding equipment(16)
  • Lubrication for machining(27)
  • Semi-products(67)
  • Machine-tool accessories(6,144)
  • Electro-erosion equipment(33)
  • Abrasives(6,364)
See Machining, Cutting & Drilling
  • HSS solid millers(841)
  • Solid carbide millers(3,915)
  • Smooth-bore millers(15)
  • Tool tip millers(4,959)
  • Miller with tips(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid carbide millers
Solid carbide millers
Solid carbide miller
SANDVIK 2P090-1000-PB1610 SC MILLING CM PLURA 2 7990644

SANDVIK 2P090-1000-PB1610 SC MILLING CM PLURA 2 7990644


Solid carbide miller Sandvik Coromant

References
sandvik coromant:2P090-1000-PB 1610
rubix:319A1543
manufacturer :7990644
ean:7323225651110
brand logo
brand logo

Product details
Technical specifications

Product details : SANDVIK 2P090-1000-PB1610 SC MILLING CM PLURA 2 7990644


Technical specifications


Attributes
No attributes to display for this product
£ 228.25 excl. VAT
/ Each
£ 273.90 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

SANDVIK 2S342-1905-305CMBM2CM SC MILLING CM PLURA 2 8353022SANDVIK R216.62-08030-AO09G 1610 5743582CUTLINE UK-OEMSC202 OEMSC202 2MM CARBIDE 2FL SLOT DRILL ALCRNCUTLINE 855692 3 FLUT CARBID END MILL LONG SER WELDON SHNK ALUMINIUM MCUTLINE UK-OEMSC316 OEMSC316 16MM CARBIDE 3FL SLOT DRILL ALCRNSANDVIK 1P250-1270-XA1630 SC MILLING CM PLURA 1 7045805MITSUBCARB MPXLRBD0400R020N160 ENDMILL COATED MSTAR 90042854CUTLINE 893312 D.12 R2.0 CARB. END MILL - Z4 CUPP RADIUS CORNER WELDONCUTLINE 893386 12MM CARBIDE END MILL FOR ALUMINIUM 1 FLUTE S/SCUTLINE 862942 4VARI FLUT CARBIDENDMLL STD SER STRT SHNK THRUCOOLNT OZSANDVIK 2S342-1000-100-PA1730 SC MILLING CM PLURA 2 6732548SANDVIK 2P070-1600-PB1610 SC MILLING CM PLURA 2 7990647WALTERPROT MC232.15.9W2D-WJ30ED SOLID CARB SHLDR/SLOT MILL 7092184CUTLINE 893217 3MM CARBIDE END MILL 2FLT CUPP S/SSANDVIK R215.34-03050-AC08L1620 SC MILLING CM PLURA 2 5742586

About Rubix

  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Case Studies
  • Latest News

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • EcoVadis Gold
  • ESG Report
  • TCFD Report
  • CDP Report
  • Sustainability
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Modern Slavery
  • Terms & Conditions of Sale
  • Terms & Conditions of Purchase
  • Privacy Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Statement of Investment Principles
  • Implementation Statement

© COPYRIGHT 2025 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories